This product requires certification to purchase.

*CVR* *ROOK MED FLOW TEMP HDL ASSY

Brizo

Rook *CVR* *ROOK MED FLOW TEMP HDL ASSY

  • Fast #
  • Part #DRP81116PC
  • Item #7006265
  • Manufacturer Part #RP81116PC
5 out of 5 Customer Rating
Brand image
Brizo

Rook *CVR* *ROOK MED FLOW TEMP HDL ASSY

  • Fast #
  • Part #DRP81116PC
  • Item #7006265
  • Manufacturer Part #RP81116PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1904
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Rook
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Height:
2 in
Material:
Brass
Number of Handles:
Single Handle
UPC:
034449800532