This product requires certification to purchase.

*CVR* CCY LFA 1.5 ROOK BEVG FCT

Brizo

Rook *CVR* CCY LFA 1.5 ROOK BEVG FCT

  • Fast #
  • Part #D61374LFCPN
  • Item #10260789
  • Manufacturer Part #61374LF-C-PN
3.8 out of 5 Customer Rating
Brand image
Brizo

Rook *CVR* CCY LFA 1.5 ROOK BEVG FCT

  • Fast #
  • Part #D61374LFCPN
  • Item #10260789
  • Manufacturer Part #61374LF-C-PN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Integrated supply tubes
  • Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3 in
Spout Height
9-1/2 in
Spout Reach
5-3/50 in
Characteristics & Features
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Dispenser Type
Cold Only
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Type
Standard, Swivel
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D61374LFCPN
UPC
195205072669