*CVR* ROOK: ROMAN TUB FCT TRIM L/HDL
Rook® *CVR* ROOK: ROMAN TUB FCT TRIM L/HDL
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
Specifications
- Brand Model Compatibility:
- Brizo
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 11-3/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 14.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 7
- Spout Type:
- Rigid Slip-on
- Tub Spout Reach:
- 10-3/4
- Type:
- Faucet
- UPC:
- 034449858311