*CVR* ROOK: ROMAN TUB FCT TRIM L/HDL
Rook® *CVR* ROOK: ROMAN TUB FCT TRIM L/HDL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
Specifications
- Brand Model Compatibility:
- Brizo
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-3/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 14.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 7
- Spout Type:
- Rigid Slip-on
- Tub Spout Reach:
- 10-3/4
- Type:
- Faucet
- UPC:
- 034449858328