*ROOK BIDET
Rook® *ROOK BIDET
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up included
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-63/100
- Faucet Center Size:
- 6 in or 8 in
- Faucet Material:
- Brass
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Spray Type:
- Vertical
- Type:
- Faucet
- UPC:
- 034449791892