1-19/50 in. Drawer Pull in Venetian Bronze
Rook® 1-19/50 in. Drawer Pull in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Center to Center:
- 4 in
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-19/50 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/2 in
- Length:
- 1-19/50 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 034449784108
- Width:
- 5-1/2 in