1-5/8 in. Brass Basket Strainer in Stainless
Rook™ 1-5/8 in. Brass Basket Strainer in Stainless
Product Details
Product Details
- All brass construction
- Brass strainer and basket
- Drop-in basket with lift handle
- 2 7/8 in. diameter brass flange
- 1-1/2 in. x 11-1/2 in. NPSM threads
- Meets ASME B1.20.3
- Covered under Brizo's limited lifetime warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Diameter:
- 2-7/8
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 1-5/8
- Tailpiece Included:
- No
- UPC:
- 034449825719