This product requires certification to purchase.

13-1/8 in. 13 oz. Kitchen Soap Dispenser in Luxe Steel

Brizo

Rook® 13-1/8 in. 13 oz. Kitchen Soap Dispenser in Luxe Steel

  • Fast #
  • Part #DRP100487SL
  • Item #7958055
  • Manufacturer Part #RP100487SL
3.6 out of 5 Customer Rating
Brand image
Brizo

Rook® 13-1/8 in. 13 oz. Kitchen Soap Dispenser in Luxe Steel

  • Fast #
  • Part #DRP100487SL
  • Item #7958055
  • Manufacturer Part #RP100487SL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
13 oz
Fitting Size 1
1-3/8 in
Fitting Sizes
1-3/8 in
Height
13-1/8 in
Maximum Deck Thickness
3 in
Spout Height
1-1/2 in
Spout Reach
3-1/2 in
Characteristics & Features
Collection
Rook®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Installation Type
Deck Mount
Material
Metal
Spring Loaded
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
034449911214