18 in. Towel Bar in Luxe Gold
Rook® 18 in. Towel Bar in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 034449874694
- Width:
- 18 in