This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

Brizo

Rook 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D691861PN
  • Item #7005967
  • Manufacturer Part #691861-PN
4.1 out of 5 Customer Rating
Brand image
Brizo

Rook 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D691861PN
  • Item #7005967
  • Manufacturer Part #691861-PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
2-31/100 in
Length
18 in
Projection
3-1/2 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449783804