2-3/16 in. Drawer Knob in Brilliance Polished Nickel
Rook® 2-3/16 in. Drawer Knob in Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4
- Hardware Type:
- Drawer Knob
- Height:
- 1-3/4
- Material:
- Zinc
- UPC:
- 034449784146
- Width:
- 2-3/16