2-3/16 in. Drawer Knob in Luxe Nickel & Black
Rook® 2-3/16 in. Drawer Knob in Luxe Nickel & Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting hardware (8-32 UNC screw) included with product
- All metal construction
Specifications
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Matte Black
- Depth:
- 2-3/4 in
- Diameter - Base:
- 1-3/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Length:
- 2-3/16 in
- Material:
- Zinc
- Style:
- Traditional
- UPC:
- 034449784122
- Width:
- 2-3/16 in