2-3/4 in. 13 oz. Kitchen Soap Dispenser in Chrome
Rook® 2-3/4 in. 13 oz. Kitchen Soap Dispenser in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 15-ounce bottle
- Refillable from above the deck
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 13-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-1/2 in
- Spring Loaded:
- No
- UPC:
- 034449911221
- Weight:
- 1.1 lb