This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Brizo

Rook 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #D693561PC
  • Item #7006072
  • Manufacturer Part #693561-PC
4.9 out of 5 Customer Rating
Brand image
Brizo

Rook 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #D693561PC
  • Item #7006072
  • Manufacturer Part #693561-PC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5-19/100 in
Height
4-63/100 in
Projection
5-3/16 in
Width
2-5/16 in
Characteristics & Features
Collection
Rook
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449783897