This product requires certification to purchase.

24 in. Towel Bar in Luxe Nickel

Brizo

Rook 24 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D692461NK
  • Item #7006123
  • Manufacturer Part #692461-NK
4.6 out of 5 Customer Rating
Brand image
Brizo

Rook 24 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D692461NK
  • Item #7006123
  • Manufacturer Part #692461-NK
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
034449783828
Width:
24 in