This product requires certification to purchase.

31-1/4 in. Shower Rail in Brushed Nickel

Brizo

Rook™ 31-1/4 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #DRP81155BN
  • Item #9328053
  • Manufacturer Part #RP81155BN
3.7 out of 5 Customer Rating
Brand image
Brizo

Rook™ 31-1/4 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #DRP81155BN
  • Item #9328053
  • Manufacturer Part #RP81155BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 60
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-13/16 in
Height
31-1/2 in
Length
31-1/4 in
Width
3 in
Characteristics & Features
Collection
Rook™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449961479