This product requires certification to purchase.

8 in. Towel Bar in Venetian Bronze

Brizo

Rook™ 8 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D694761RB
  • Item #7006121
  • Manufacturer Part #694761-RB
5 out of 5 Customer Rating
Brand image
Brizo

Rook™ 8 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D694761RB
  • Item #7006121
  • Manufacturer Part #694761-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
CARB OTC LEED Compliant:
No
Collection:
Rook™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
10-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2 in
UPC:
034449783965
Width:
8 in