This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

Brizo

Rook® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67460PCLHP
  • Item #7427353
  • Manufacturer Part #T67460-PCLHP
4.8 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67460PCLHP
  • Item #7427353
  • Manufacturer Part #T67460-PCLHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • 60 in. - 82 in. stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • Must order handles separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
1.75 gpm
GSA Approved:
No
Hand Shower Diameter:
3-1/2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Height:
7 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Pause Control:
Yes
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
4-1/2 in
Spout Type:
Fixed
Spray Type:
Massage, Pause
Trim Only:
Yes
Tub Spout Reach:
9-7/8 in
Tub Spout Type:
Diverter
UPC:
034449858298
WaterSense Labeled:
Yes