Bidet Faucet in Luxe Gold
Rook® Bidet Faucet in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up included
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 6-63/100
- Faucet Center Size:
- 6 in or 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Spray Type:
- Vertical
- Trim Only:
- No
- UPC:
- 034449867061