This product requires certification to purchase.

Brilliance Polished Nickel Hot Water Dispenser

Brizo

Rook Brilliance Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #D61374LFHPN
  • Item #10260790
  • Manufacturer Part #61374LF-H-PN
5 out of 5 Customer Rating
Brand image
Brizo

Rook Brilliance Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #D61374LFHPN
  • Item #10260790
  • Manufacturer Part #61374LF-H-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-19/100 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
3 in
Spout Height
9-19/100 in
Spout Reach
5-3/50 in
Characteristics & Features
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Dispenser Only
No
Dispenser Type
Hot Only
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Standard, Swivel
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D61374LFHPN
UPC
195205072676