This product requires certification to purchase.

Deck Mounted Soap or Lotion Dispenser in Polished Nickel

Brizo

Rook® Deck Mounted Soap or Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #DRP100487PN
  • Item #10260903
  • Manufacturer Part #RP100487PN
3.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Deck Mounted Soap or Lotion Dispenser in Polished Nickel

  • Fast #
  • Part #DRP100487PN
  • Item #10260903
  • Manufacturer Part #RP100487PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 15-ounce bottle
  • Refillable from above the deck
  • Requires Certification
Dimensions & Measurements
Capacity
15 oz
Height
13-13/100 in
Weight
1.083 lb
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Deck Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
DRP100487PN
UPC
195205072775