This product requires certification to purchase.

Diverter Tub Spout in Luxe Nickel/Matte Black

Brizo

Rook Diverter Tub Spout in Luxe Nickel/Matte Black

  • Fast #
  • Part #DRP78581NKBL
  • Item #7006134
  • Manufacturer Part #RP78581NKBL
3.8 out of 5 Customer Rating
Brand image
Brizo

Rook Diverter Tub Spout in Luxe Nickel/Matte Black

  • Fast #
  • Part #DRP78581NKBL
  • Item #7006134
  • Manufacturer Part #RP78581NKBL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 400
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Integrated pull-up diverter tub spout
  • 9" long
  • Solid brass construction
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
9-3/4 in
Spout Height
3-1/2 in
Spout Reach
8-5/8 in
Characteristics & Features
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel, Matte Black
Faucet Part Type
Tub Spout
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Pull Up
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Fits Brand
Brizo
GSA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449793520