Diverter Tub Spout in Luxe Nickel
Rook Diverter Tub Spout in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated pull-up diverter tub spout
- 9" long
- Solid brass construction
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 9-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 9-3/4
- Spout Type:
- Pull Up
- UPC:
- 034449793513
- WaterSense Labeled:
- Yes