Double Cross Handle 2 Hole Widespread Brass Wall Mount Tub Filler Trim Only in Venetian® Bronze
Rook® Double Cross Handle 2 Hole Widespread Brass Wall Mount Tub Filler Trim Only in Venetian® Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 9-19/50 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-13/100 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Rigid Slip-On Diverter
- UPC:
- 034449858397
- WaterSense Labeled:
- Yes