Widespread Bathroom and Bidet Faucet Lever Handle Kit in Chrome

You last purchased this on
 
Brizo

Widespread Bathroom and Bidet Faucet Lever Handle Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Widespread Bathroom and Bidet Faucet Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL5360PC
  • Item #7006190
  • Manufacturer Part #HL5360-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
  • Handles secure to valves with rare earth magnets
  • Optional white handle inserts available and sold separately (RP78584WH)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-31/100 in
Faucet Part Type:
Handle
Faucet Type:
Widespread
GSA Approved:
No
Handle Type:
Lever
Height:
3-1/16 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
3-11/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.452 lb
Width:
4-3/16 in