This product requires certification to purchase.

Roman Tub Faucet Lever Handle Kit in Luxe Gold

Brizo

Rook Roman Tub Faucet Lever Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL660GL
  • Item #7717034
  • Manufacturer Part #HL660-GL
5 out of 5 Customer Rating
Brand image
Brizo

Rook Roman Tub Faucet Lever Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL660GL
  • Item #7717034
  • Manufacturer Part #HL660-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles secure to valves with rare earth magnet
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
  • Optional white handle inserts available and sold separately (RP78585WH)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Rook
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449874588
WaterSense Labeled:
No