Roman Tub Faucet Lever Handle Kit in Venetian Bronze
Rook Roman Tub Faucet Lever Handle Kit in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Optional white handle inserts available and sold separately (RP78584WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449792707
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in