Insert, Button and Friction Ring in Chrome
Rook® Insert, Button and Friction Ring in Chrome
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 65060LF, 65060LF-ECO, 65061LF and 65061LF-ECO Lavatory Faucets
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449802673
- WaterSense Labeled:
- No