Multi Function Hand Shower in Luxe Nickel
Rook® Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- 3-function handshower: H<sub>2</sub>Okinetic® spray, massage spray and pause
- 26 3/4" long slide bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 5-14/25
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 30
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 28-1/4
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449792134
- WaterSense Labeled:
- Yes
- Width:
- 4