This product requires certification to purchase.

Multi Function Hand Shower in Luxe Nickel

Brizo

Rook® Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88861NK
  • Item #7006358
  • Manufacturer Part #88861-NK
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88861NK
  • Item #7006358
  • Manufacturer Part #88861-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Technology with self-cleaning spray holes
  • 3-function handshower: H<sub>2</sub>Okinetic® spray, massage spray and pause
  • 60" - 82" stretchable finished metal hose
  • Wall mount bracket with integrated hose connection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-1/8 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
9-14/25 in
Hose Length
82 in
Width
3 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Pause Control
Yes
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Massage, Pause
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449792189