Multi Function Hand Shower in Luxe Nickel
Rook® Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 416-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi function hand shower featuring H2Okinetic technology®
- 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
- Dial changes spray settings
- Hand shower only, hose not included
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-11/25
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/2
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-3/4
- Hose Included:
- No
- Length:
- 9-3/4
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Rinsing Spray, Massaging, Pause
- UPC:
- 034449801010
- WaterSense Labeled:
- Yes
- Width:
- 3