This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel

Brizo

Rook® Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #D88761PN
  • Item #7006264
  • Manufacturer Part #88761-PN
4.2 out of 5 Customer Rating
Brand image
Brizo

Rook® Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #D88761PN
  • Item #7006264
  • Manufacturer Part #88761-PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • 3-function handshower: H<sub>2</sub>Okinetic® spray, massage spray and pause
  • 26 3/4" long slide bar
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-14/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
30 in
Hose Included:
Yes
Hose Length:
82 in
Length:
28-1/4 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
28-1/4 in
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
UPC:
034449792165
WaterSense Labeled:
Yes
Width:
4 in