This product requires certification to purchase.

Multi Function Showerhead in Luxe Nickel with Matte Black

Brizo

Rook® Multi Function Showerhead in Luxe Nickel with Matte Black

  • Fast #
  • Part #D87461NKBL
  • Item #7006191
  • Manufacturer Part #87461-NKBL
3.1 out of 5 Customer Rating
Brand image
Brizo

Rook® Multi Function Showerhead in Luxe Nickel with Matte Black

  • Fast #
  • Part #D87461NKBL
  • Item #7006191
  • Manufacturer Part #87461-NKBL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • 8 in. raincan showerhead
  • 4 spray settings: Invigorating H2Okinetic® spray, full-body H2Okinetic® spray, massage spray & pause
  • Metal lever for spray selection
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel, Matte Black
Depth:
3-15/16
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-7/8
IAPMO Listed:
No
Length:
3-15/16
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UL Listed:
No
UPC:
034449792097
WaterSense Labeled:
Yes
Width:
8