No Handle Roman Tub Faucet in Luxe Nickel Trim Only
Rook® No Handle Roman Tub Faucet in Luxe Nickel Trim Only
Product Details
Product Details
- Channel spout
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 11-3/4 in
- Faucet Center Size:
- 11 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 14 gpm
- Handle Material:
- Brass
- Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 7 in
- Spout Type:
- Rigid Slip-On
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/4 in
- WaterSense Labeled:
- Yes