This product requires certification to purchase.

Non-Diverter Tub Spout in Brilliance Polished Nickel

Brizo

Rook Non-Diverter Tub Spout in Brilliance Polished Nickel

  • Fast #
  • Part #DRP78583PN
  • Item #7007835
  • Manufacturer Part #RP78583PN
3.7 out of 5 Customer Rating
Brand image
Brizo

Rook Non-Diverter Tub Spout in Brilliance Polished Nickel

  • Fast #
  • Part #DRP78583PN
  • Item #7007835
  • Manufacturer Part #RP78583PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 308
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-diverter channel tub spout
  • 9 1/2" long
  • Solid brass construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
2-63/100 in
Length:
9-5/8 in
Material:
Brass
NSF Certified:
No
Spout Reach:
9-5/8 in
Spout Type:
Non-Diverter
UPC:
034449793643
WaterSense Labeled:
Yes
Width:
3-1/2 in