Non-Diverter Tub Spout in Venetian Bronze
Rook Non-Diverter Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 308-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- 9" long
- Solid brass construction
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 9-3/4
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UPC:
- 034449793605
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2