Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Rook® Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT67460PNLHP
  • Item #7427361
  • Manufacturer Part #T67460-PNLHP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • 4-hole installation
  • Trim only, must order rough R64707 separately
  • MUST ORDER HANDLES SEPARATELY
  • 60" - 82" stretchable, finished metal hose
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-3/4 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Handle Material:
Brass
Hardware Included:
Yes
Height:
7 in
Hose Length:
60 in
Number of Holes:
4 Hole
Showerhead Function:
Multi
Spout Height:
7 in
Spray Type:
Full, Massage
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
10-3/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
9.84 lb