Roman Tub Metal Double Cross Handle in Brilliance Luxe Nickel
Rook Roman Tub Metal Double Cross Handle in Brilliance Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles secure to valves with rare earth magnet
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Optional white handle inserts available and sold separately (RP78584WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Repair Kit
- Handle Type:
- Cross
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449784610
- WaterSense Labeled:
- No
- Width:
- 3-3/4