Shower Arm and Flange in Brilliance® Luxe Nickel
Rook Shower Arm and Flange in Brilliance® Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1/2" NPT threads
- 1/2" I.P.S. male threads
Specifications
- ADA Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 7-19/100
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449793476
- Width:
- 7