This product requires certification to purchase.

Single Handle Bar Faucet in Brilliance® Polished Nickel

Brizo

Rook® Single Handle Bar Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D61074LFPN
  • Item #10260788
  • Manufacturer Part #61074LF-PN
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Bar Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D61074LFPN
  • Item #10260788
  • Manufacturer Part #61074LF-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
12-3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
12-19/50 in
Spout Reach
6-31/100 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Side Spray
No
Spout Type
Standard, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
195205072751