This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Brizo

Rook® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D61074LFPC
  • Item #7958097
  • Manufacturer Part #61074LF-PC
3.2 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D61074LFPC
  • Item #7958097
  • Manufacturer Part #61074LF-PC
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 2-1/2" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
12-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Side Spray:
No
Spout Height:
12-19/50 in
Spout Reach:
6-31/100 in
Spout Swivel:
360°
Spout Type:
Fixed
UPC:
034449895552