This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Brizo

Rook® Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT66661RB
  • Item #7006312
  • Manufacturer Part #T66661-RB
4.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT66661RB
  • Item #7006312
  • Manufacturer Part #T66661-RB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-13/100
Diameter:
2-7/16
Escutcheon Height:
2-7/16
Escutcheon Width:
2-7/16
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
2-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
Faucet
UPC:
034449792585
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-7/16