This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brilliance® Luxe Nickel®

Brizo

Rook® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65061LFNK
  • Item #7006241
  • Manufacturer Part #65061LF-NK
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65061LFNK
  • Item #7006241
  • Manufacturer Part #65061LF-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Channel spout
  • 1-hole installation
  • Accommodates up to 3-1/2 in. deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Deck Plate Included:
No
Depth:
6-69/100 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-19/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
3-3/4 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed, Waterfall
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449784290
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-5/8 in