Single Handle Diverter Valve Trim in Luxe Gold
Rook® Single Handle Diverter Valve Trim in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter trim
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- MUST ORDER ROUGH SEPARATELY
- Covered under Brio's limited lifetime warranty for residential installations
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates seamlessly with the Rook collection
- Controls direction of water from mixing valve
- Does not control the volume of water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 4-3/4 in
- Escutcheon Height:
- 4-3/4 in
- Escutcheon Width:
- 4-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449866989
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2 in