This product requires certification to purchase.

Single Handle Diverter Valve Trim in Luxe Nickel

Brizo

Rook® Single Handle Diverter Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT60861NK
  • Item #7006051
  • Manufacturer Part #T60861-NK
4.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Diverter Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT60861NK
  • Item #7006051
  • Manufacturer Part #T60861-NK
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diverter trim
  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY
  • Three function shower diverter for 2 shower applications
  • 2 individual positions, 1 shared positions
  • Trim ships with cartridge
  • Optional non shared cartridge available RP72123
  • Escutcheon (trim plate) diameter: 4-3/4"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
4-3/4 in
Escutcheon Height
4-3/4 in
Escutcheon Width
4-3/4 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
UPC
034449792394