This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Gold

Brizo

Rook® Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Gold

  • Fast #
  • Part #D65060LFGLECO
  • Item #7716717
  • Manufacturer Part #65060LF-GL-ECO
3.3 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Gold

  • Fast #
  • Part #D65060LFGLECO
  • Item #7716717
  • Manufacturer Part #65060LF-GL-ECO
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Depth:
7-69/100
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-19/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
7-1/4
Spout Reach:
5-3/4
Spout Type:
Fixed
Stream Type:
Laminar Stream
Trim Only:
Yes
Type:
Faucet
UPC:
034449874786
WaterSense Labeled:
Yes