This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Matte Black

Brizo

Rook® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Matte Black

  • Fast #
  • Part #D65060LFNKBLECO
  • Item #7111324
  • Manufacturer Part #65060LF-NKBL-ECO
4.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Matte Black

  • Fast #
  • Part #D65060LFNKBLECO
  • Item #7111324
  • Manufacturer Part #65060LF-NKBL-ECO
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Faucet includes ceramic disc valve
  • Pop-up drain assembly included
  • Complies with ADA standards
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel, Matte Black
Deck Plate Included:
No
Depth:
7-69/100 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-19/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
7-1/4 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Trim Only:
No
Type:
Faucet
UPC:
034449812412
WaterSense Labeled:
Yes
Width:
2-63/100 in