Single Handle Multi Function Shower Faucet in Luxe Gold (Trim Only)
Rook® Single Handle Multi Function Shower Faucet in Luxe Gold (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- 8" multi-function raincan showerhead featuring H<sub>2</sub>Okinetic® Technology
- 7" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 5
- Diameter:
- 7-15/16
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 7
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449867009
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Width:
- 7-15/16