Single Handle Pressure Balancing Valve Trim in Luxe Nickel with Matte Black
Rook® Single Handle Pressure Balancing Valve Trim in Luxe Nickel with Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- RP81665 extension kit extends rough installation up to 1 3/4"
- Covered under Brio's limited lifetime residential and 5 year limited commercial warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with products from the Rook line seamlessly
- Pressure balanced valve trim - single cartridge controls the water temperature and the on/off function
- Rough-in valve not included - when adding to cart valve options will be presented
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Matte Black
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449874298
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2