This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Brilliance® Luxe Steel®

Brizo

Rook® Single Handle Pull Down Bar Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #D63974LFSL
  • Item #7958253
  • Manufacturer Part #63974LF-SL
3.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Pull Down Bar Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #D63974LFSL
  • Item #7958253
  • Manufacturer Part #63974LF-SL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
15-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
14-14/25 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
034449920469